5 1/2 in Wire Stripper 30 to 24 AWG

  • Mfr # 45-634

  • Zoro # G5637685


product price:  $213.99
/ea
Free Shipping & Returns

Key Features

Capacity
30 to 24 AWG
Overall Length
5 1/2 in
Handle Type
Dipped
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45-634
Zoro #
G5637685
UPC #
783250456345
Country of Origin
United States

Dimensions

Overall Length
5 1/2 in
Maximum Wire/Cable Diameter
24 ga
Minimum Wire/Cable Diameter
30 ga

Details

Item
Wire Stripper
Capacity
30 to 24 AWG
Handle Type
Dipped
Insulated
No
Number of Pieces
1
Application
Stripping
Features
Requires 1/3 Less Hand Pressure For Each Strip Accuation
Insulated / Uninsulated
Insulated
Adjustable
Automatic
Functions
Strip Only
Cable Type
Solid and Stranded
Includes
Grit Pad
Tether Capable
Tether Capable
Handle Material
Plastic
For Wire/Cable Type
Copper Cable
Handle Style
Standard
Type
Electrical Wire Strippers
Tether Style
Standard Tool (Accessory Needed for Tethering)
Body Material
Plastic
Tether Ready
No
Stripping Capacity- Stranded Wire
24 AWG, 26 AWG, 28 AWG, 30 AWG
Stripping Capacity - Solid Wire
24 AWG, 26 AWG, 28 AWG, 30 AWG
Grip Style
Standard Cushion
Maximum Stripping Capacity - Stranded Wire
24 AWG
Maximum Stripping Capacity - Solid Wire
24 AWG
Cutting Capacities
30 to 24 AWG
Adjustment Mechanism
Automatic
Minimum Stripping Capacity - Stranded Wire
30 AWG
Minimum Stripping Capacity - Solid Wire
30 AWG

Description

Wire Stripper, Stripping Capacity - Solid Wire 24 AWG, 26 AWG, 28 AWG, 30 AWG, Stripping Capacity- Stranded Wire 24 AWG, 26 AWG, 28 AWG, 30 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Copper Cable, Cutting Capacities 30 to 24 AWG, Handle Style Standard, Insulated No, Adjustment Mechanism Automatic, Application Stripping, Body Material Plastic, Features Requires 1/3 Less Hand Pressure For Each Strip Accuation, Grip Style Standard Cushion, Includes Grit Pad

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.