Comm Cable, Shielded, 22/2, 1000 Ft. (Discontinued)
- Mfr # C2514A.30.10
- Zoro # G5638805
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C2514A.30.10
Zoro #
G5638805
UPC #
079407048939
Country of Origin
United States
Dimensions
Length
1000 ft.
Conductor Size - Data Cable
22 AWG
Nominal Outside Dia.
0.167 in
Spool Length
1000 ft
Conductor Size
22 AWG
Details
Item
Communication Cable
Number of Conductors
2
Shielded
Yes
Solid / Stranded
Stranded
Jacket Color
Gray
Jacket Material
PVC
Application
Recording Studios And Sound Stages; Broadcast And Sound Systems; Computers; Industrial Equipment Control
Cable Sub-Category
Multi-Conductor
Temp. Range
-4 Degrees to 167 Degrees F
Shielding Material
Foil
Jacket Material - Wire and Cable
PVC
Standards
UL Style 2092 (UL: 60 Degrees C, 300V), NEC Article 800 Type CM (UL: 75 Degrees C), RoHS Compliant Directive 2002/95/EC, CSA CMH (CSA: 60 Degrees C), Passes CSA CMH Flame Test
Shielded / Unshielded
Shielded
NEC Article
800
Insulation Material
Premium-Grade, Color-Coded Polyethylene
Description
Communication Cable, Insulation Material Premium-Grade, Color-Coded Polyethylene, Jacket Color Gray, Jacket Material PVC, Shielded Yes, Shielding Material Foil, Number of Conductors 2, Application Recording Studios And Sound Stages; Broadcast And Sound Systems; Computers; Industrial Equipment Control, Standards UL Style 2092 (UL: 60 Degrees C, 300V), NEC Article 800 Type CM (UL: 75 Degrees C), RoHS Compliant Directive 2002/95/EC, CSA CMH (CSA: 60 Degrees C), Passes CSA CMH Flame Test
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.