Notice, WATER SHUT OFF, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 469J76

  • Mfr # 469J76

  • Zoro # G5640019


product price:  $7.29
/ea

Key Features

Legend
WATER SHUT OFF
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
469J76
Zoro #
G5640019
UPC #
00194484081812
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
WATER SHUT OFF
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Background Color
Blue
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.158(e)(2)(ii),OSHA 29 CFR 1926.150(d)(1)(ii)
Header Legend Color
White
OSHA Compliant
Yes
Header
Notice
Legend Style
Text
Printed Language
English
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Flexible
Sign Legend Background Color
White
Chemical Resistant
No
Graffiti Resistant
No
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
State Specific Sign
No
Adhesive Type
Acrylic
Metal Detectable
No
Corrosion Resistant
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.158(e)(2)(ii),OSHA 29 CFR 1926.150(d)(1)(ii)
Average Outdoor Durability
2 yr
Sign Header Text Color
White
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Sign Header Style
Text
ANSI Standards
ANSI Z535
Sign Header Background Color
Blue
Number of Printed Sides
1
Mirror Print
No
Sign Legend
Water Shut Off
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Water Shut Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.