This item is Discontinued.

Zoro Select Dockplate, Aluminum, 500 lb, 30 x 36 In A-3630

Dockplate, Aluminum, 500 lb, 30 x 36 In (Discontinued)

  • Mfr # A-3630
  • Zoro # G5640223
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-3630
Zoro #
G5640223
UPC #
691215000581
Country of Origin
United States

Dimensions

Overall Length
30 in
Service Height Range
4 in
Overall Width
36 in
Usable Width
36 in
Thickness
1/4 in
Overall Thickness
1/4 in
Service Height - Maximum
4 in

Details

Item
Dock Plate
Load Capacity
500 lb
Material
Aluminum
Includes
Beveled Edges, 1/4 in Dock Plate with Safety Locking Legs, (2) Bolt-On Zinc Plated Handle, 11 Degrees Bend
Standards
ANSI MH14.1, OSHA 29 CFR 1910.30
Deck
Treadplate
Surface Tread Type
Diamond Treadplate
Load Capacity - Maximum
500 lb

Description

Dock Plate, Aluminum, Load Capacity 500 lb, Overall Length 30 in, Overall Width 36 in, Usable Width 36 in, Service Height Range 4 in, Treadplate Deck, Thickness 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.