Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466P46

  • Mfr # 466P46

  • Zoro # G5641662


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
Caution
Legend
PPE Required
Width
10 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
466P46
Zoro #
G5641662
UPC #
00194484146481
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
PPE Required
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Double-Sided
No
Header Background Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132
Header Legend Color
Yellow
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header
Caution
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Corrosion Resistant
No
Mirror Print
No
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Sign Legend Style
Text
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Write on Surface
No
Sign Header Background Color
Black
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Adhesive Type
Acrylic
Graffiti Resistant
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Legend
PPE Required
Material Properties
Flexible
State Specific Sign
No
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend PPE Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.