Zoro Homepage
This item is Discontinued.
Imak Wrist Rest, Purple, ergoBeads IMAA10187

Wrist Rest, Purple, ergoBeads (Discontinued)

  • Mfr # IMAA10187
  • Zoro # G5642192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMAA10187
Zoro #
G5642192
UPC #
649833101876
Country of Origin
China

Dimensions

Width
4 in
Height
2 in
Length
1 in

Details

Item
Wrist Rest
Color
Purple
Design
Solid Color
Material
ergoBeads(TM)

Description

Wrist Rest, Purple, Solid Color Design, ergoBeads(TM), Height 2 in, Length 1 in, Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.