This item is Discontinued.

Iron Age Size 11 Women's Hiker Low Steel Moc Toe Work Boots, Black IA328-11M

Size 11 Women's Hiker Low Steel Moc Toe Work Boots, Black (Discontinued)

  • Mfr # IA328-11M
  • Zoro # G5643014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA328-11M
Zoro #
G5643014
UPC #
690774190658
Country of Origin
China

Dimensions

Size
11
Heel Height
Less Than 1/2 in
Height
4 in
Footwear Width
M

Details

Footwear Style
Hiker Low
Gender
Women's
Upper Boot Material
All Leather
Item
Moc Toe Work Boots
Puncture Resistant Insole
No
Standards
F2413-11
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
Max. Heat Rating
300 Degrees F
Footwear Shank Type
None
ASTM Footwear Class
F2413-11 I/75 C/75
Insole System
Removable F2 PU Cushion Insert
Toe Type
Steel
Shank Material
Plastic
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Waterproof
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Liner Material
Nylon Mesh
Insulated
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Oil Resisting Sole
Yes
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.75
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Oily
0.29
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.60
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Wide Toe Cap
No
Style Number
328
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Siped
Color
Black
Completely Non Metallic
No
Upper Material Description
Leather
Midsole Material
EVA
Metatarsal Guard
Internal
Electrical Hazard Rated
Yes
Closure Type
Tie
Upper Material
Leather
Resists
Oils, Slips

Description

Moc Toe Work Boots, Metatarsal Guard Internal, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Black, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 328, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.