Bolted Workbenches, Butcher Block, 72" W, 33-3/4" Height, 3600 lb., Straight

  • Mfr # WBA-1-3072W

  • Zoro # G5644877


product price:  $547.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Hardwood Butcher Block Top Work Bench with Adjustable Legs
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
3600 lb.
Gauge
Top: 12 ga.; Top end: 14 ga.; Bench Stringer: 14 ga.; Leg: 13 ga.; Side and Back Stops: 14 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBA-1-3072W
Zoro #
G5644877
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-3/4"
Overall Depth
30 in
Overall Width
72 in
Height
33-3/4"
Width
72"
Depth
30"
Maximum Adjustable Height
37 1/8 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
1 1/2 in
Non-Metal Top Thickness
1 3/4 in
Minimum Adjustable Height
27 7/8 in
Height Adjustment Mechanism
Bolted

Details

Workbench/Work Table Type
Hardwood Butcher Block Top Work Bench with Adjustable Legs
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
3600 lb.
Gauge
Top: 12 ga.; Top end: 14 ga.; Bench Stringer: 14 ga.; Leg: 13 ga.; Side and Back Stops: 14 ga.
Finish
Polyester/Epoxy Powder Paint
Edge Type
Straight
Color
Gray
Item
Workbenches
Workbench/Table Assembly
Unassembled
Workbench/Table Frame Material
Steel
Includes
(4) Knockouts
Workbench Item
Workbench
Workbench/Table Adjustment
Bolted
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
Butcher Block
Assembly
Unassembled
Number of Shelves
0
Number of Drawers
0
Brake Type
None
Included Components
Stringer
Leg Type
Straight Leg
Portability
Stationary
Resistance Properties
Warp Resistant
Number of Cabinets
0
Features
Knock-Outs in Legs Allow for Electrical Outlets
Number of Legs and Bases
2
Edge Shape
Square
Foot Type
Plain
Frame Construction
Bolted Only
Frame Material Finish
Powder Coated
Number of Outlets
0
Frame Metal Material Gauge
13 ga
Overall Load Capacity
3,600 lb
Number of Knockouts
4
Top Material
Butcher Block

Description

Workbench, Height Adjustability Adjustable Height, Top Material Laminated Hardwood Butcher Block, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 37 1/8 in, Minimum Adjustable Height 27 7/8 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.