Caution, Close Door When Not In Use, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 471W82

  • Mfr # 471W82

  • Zoro # G5648163


product price:  $8.89
/ea

Key Features

Legend
Close Door When Not In Use
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471W82
Zoro #
G5648163
UPC #
00194484104955
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Close Door When Not In Use
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
Yellow
ANSI Compliant
Yes
Sign Background Color
Yellow
Header Background Color
Black
Printed Language
English
Header
Caution
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Sign Header
Caution
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Metal Detectable
No
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Header Background Color
Black
Sign Legend
Close Door When Not In Use
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Chemical Resistant
No
Adhesive Type
Acrylic
Graffiti Resistant
No
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Sign Header Style
Text
Corrosion Resistant
No
Mirror Print
No
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Close Door When Not In Use, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.