This item is Discontinued.

No Product Image Available

Safety Sign Emergency Exit, 14" Height, 10" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # EXB985P1410
  • Zoro # G5648227
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EXB985P1410
Zoro #
G5648227
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
.055"

Details

Item
Safety Sign Emergency Exit
Legend
IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWAYS W/SYMBOL
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black, Red
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535; IBC 3002.3
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black
Legend Style
Symbol and Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black, Red

Description

Safety Sign Emergency Exit, Sign Subject Matter Exit and Entrance, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Legend IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWAYS W/SYMBOL, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.