Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
49G968
Zoro #
G5650321
UPC #
190735558546
Country of Origin
Unknown
Dimensions
Manufacturers Warranty Length
3 yr
Details
Item
PH Meter
pH Range
-1.00 to 15.00
Includes
(1) pH 4.01, (1) pH 7.00, (1) pH 10.01, Standard Buffer
Interface
6 Pin
Auto Power Off
Yes
Waterproof
IP57
Power Source
(2) 1.5V AAA Batteries
pH Accuracy
+/-0.010
Temperature Compensation Range
Yes
Calibration
1, 2 or 3 pt
Automatic Temperature Compensation
Yes
Operating Temp. Range (F)
32 Degrees to 140 Degrees
Displayed Temperature Range
32 Degrees to 140 Degrees F (0 Degrees to 60 Degrees C)
Temp. Accuracy
1 Degrees C
Temp. Resolution
0.5 Degrees C
Display
LCD
pH Resolution
0.010
Testing Parameter
pH
Operating Temp. Range (C)
0 Degrees to 80 Degrees
Description
pH Meter, pH Range -1.00 to 15.00, Waterproof IP57, Automatic Temperature Compensation Yes, Displayed Temperature Range 32 Degrees to 140 Degrees F (0 Degrees to 60 Degrees C), Operating Temp. Range (F) 32 Degrees to 140 Degrees , Operating Temp. Range (C) 0 Degrees to 80 Degrees , Display LCD, Auto Power Off Yes, Temperature Compensation Range Yes, Calibration 1, 2 or 3 pt., Interface 6 Pin, Power Source (2) 1.5V AAA Batteries, Includes (1) pH 4.01, (1) pH 7.00, (1) pH 10.01, Standard Buffer
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.