Antifatigue Runner, 10 1/4 ft L x 40 in W, 7/8 in Thickness, Rubber, Mini-Diamond Studded Top

  • Mfr # 549S4124YB

  • Zoro # G5654047


product price:  $451.63
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
10 1/4 ft
Width
40 in
Thickness
7/8 in
Surface Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
549S4124YB
Zoro #
G5654047
UPC #
662641691636
Country of Origin
Thailand

Dimensions

Length
10 1/4 ft
Width
40 in
Thickness
7/8 in
Mat Thickness
7/8 in
Mat Length
10 ft 4 in
Mat Width
3 ft 4 in
Drainage Hole Diameter
1 in

Details

Item
Antifatigue Runner
Color
Black
Surface Material
Rubber
Mat Surface Pattern
Mini-Diamond Studded Top
Backing Material
Rubber
Brake Fluid Resistant
No
Mat Color
Black with Yellow Border
Mat Shape
Rectangle
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Anti-Slip Surface
Yes
Oil Resistant
Yes
Welding Safe
No
Antimicrobial
No
Weight
99.89 lb
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Metal Detectable
No
Mat Product Type
Antifatigue Runner
Drainage Holes per sq ft
56
DOC FF1-70 Rating
Yes
Ramp Material
Nitrile Rubber
X-Ray Detectable
No
Single Material Construction
Yes
USDA Certified
No
Number of Beveled Edges
4
Surface Design
Raised Diamond Studs
FS209E Class
No
Critical Radiant Flux Class Rating
Class 1
Number of Border Stripes
4
Series
549 Safety Stance(R)
Edge Style
Beveled
Washdown Safe
Yes
Other Standards
ASTM C1028-96, ASTM D412, ASTM E648-94A
Thermally Insulating
No
Reversible
No
NSF/ANSI 52
No
Autoclavable
No
Drainage Hole Shape
Circle
Anti-Slip Backing
Yes
FDA Compliance
No
NFSI High Traction Certified
No
Antifatigue Material
Yes
Resistance Properties
Abrasion Resistant, Tear Resistant, Water Resistant, Wear Resistant
Backing Characteristics
Studded
Surface Texture
Raised Pattern
Border Color
Yellow

Description

Antifatigue Runner, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 10 1/4 ft, Ramp Material Nitrile Rubber, Washdown Safe Yes, X-Ray Detectable No, Width 40 in, Welding Safe No, USDA Certified No, Thickness 7/8 in, Series 549 Safety Stance(R), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Rubber, Surface Design Raised Diamond Studs, Reversible No, Number of Border Stripes 4, Number of Beveled Edges 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.