Fork Terminal, #8 Stud Size, 18 AWG, 600 V, Vinyl Insulated, Red, Crimp Termination Only, 1000 PK

  • Mfr # MV18-8FLK

  • Zoro # G5654573


product price:  $462.99
/pk 1000, $0.46/ea
Free Shipping & Returns

Key Features

Terminal Shape
Locking Fork
Termination Style
Crimp Termination Only
Insulation Color
Red
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MV18-8FLK
Zoro #
G5654573
UPC #
00054007138730
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#8
Tongue Width - Wire Connector
0.3 in
Overall Length
0.88 in
Barrel Inside Dia.
0.07 in
Barrel Length
0.25 in
Maximum Lock Width
0.34 in
Maximum Insulation Outer Diameter
0.145 in
Stud Diameter
0.164 in
Tongue Width
0.3 in

Details

Item
Fork Terminal
Terminal Shape
Locking Fork
Termination Style
Crimp Termination Only
Insulation Color
Red
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Max. Temp.
221 Degrees F
Connection Material
Copper
Wire Range
22 to 18 AWG
Max. Voltage
600 V
Seam
Brazed
Terminal Type
Locking
Connection Type
Crimp
Terminal Connection
Crimp
Clearance (C)
0.25 in
Solution for
Wireless Network Infrastructure Accessories

Description

Fork Terminal, Insulation Color Red, Stud Size #8, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Insulation Type Vinyl, Overall Length 0.88 in, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.