Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66261059372
Zoro #
G5655946
UPC #
662610593725
Country of Origin
United States
Dimensions
Back Mounting Size
5/8 in-11
Face Mounting Size
8"
Diameter
8"
Thickness
1/2 in
Details
Item
Hook-and-Loop Disc Backup Pad
Face Mounting Type
Hook-and-Loop
Back Mounting Type
Threaded Arbor Hole
Density
Medium
Vacuum Hole Design
Non-Vacuum
Body Material
Foam
Max. Speed
4200 rpm
Description
Hook-and-Loop Disc Backup Pad, Face Mounting Type Hook-and-Loop, Back Mounting Type Threaded Arbor Hole, Back Mounting Size 5/8 in-11, Density Medium, Vacuum Hole Design Non-Vacuum, Thickness 1/2 in, Body Material Foam, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.