Sanding Belt, Coated, 50" W, 103" L, 80 Grit, Medium, Zirconia Alumina, R831 BlueFire, Blue (Discontinued)
- Mfr # 69957328383
- Zoro # G5656061
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
69957328383
Zoro #
G5656061
UPC #
699573283837
Country of Origin
United States
Dimensions
Width
50 in
Length
103 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grit
80
Grade
Medium
Series
R831 BlueFire
Color
Blue
Backing Weight
Y
Backing Material
Cotton
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Grit 80, Series R831 BlueFire, Grade Medium, Backing Material Cotton, Backing Weight Y, Color Blue, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.