10", 80-Teeth Circular Saw Blade

  • Mfr # 24EL75

  • Zoro # G5656533


product price:  $87.95
/ea
Free Shipping & Returns

Key Features

Number of Teeth
80
For Use With
Radial arm and Miter saw
Primary Saw Application
Metal
Plate Thickness
0.087 in
Diamond Knockout
Diamond Knockout Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24EL75
Zoro #
G5656533
UPC #
190735785195
Country of Origin
China

Dimensions

Plate Thickness
0.087 in
Blade Dia.
10 in
Cutting Depth
1-1/4"
Arbor Size
5/8 in
Cut Width
0.11 in
Max. Cutting Depth
1 1/4 in
Overall Diameter
10 in
Overall Thickness
0.09 in
Cutting Depth - Maximum
1 1/4 in

Details

Item
Circular Saw Blade
Number of Teeth
80
For Use With
Radial arm and Miter saw
Primary Saw Application
Metal
Diamond Knockout
Diamond Knockout Not Included
Arbor Hole
5/8"
Blade Type
Non-Ferrous Metal
Hook Angle
5 Degrees
Kerf
0.110"
Tooth Grind
TCG
Tip Material
Carbide
Application
Plastic and Non-Ferrous
Max. RPM
7000
For Use With Saw Type
Miter Saws, Radial Arm Saws, Table Saws
Primary Material Application
Aluminum, Soft Metals
Materials Cut
Aluminum, Non-Ferrous Metals, Plastic
Arbor Shape
Round
Max. Blade Speed
7,000 RPM
Metal Cutting Type
Thin Metal
Speed - Maximum
7,000 RPM
Product Type
Circular Saw Blade
Compatible Product Type
Miter Saw, Radial Arm Saw, Table Saw
For Workpiece Material
Aluminum, Non-Ferrous Metals, Plastic, Soft Metals

Description

Circular Saw Blade, Blade Dia. 10 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 80, Max. Cutting Depth 1 1/4 in, Primary Material Application Aluminum, Soft Metals, Materials Cut Aluminum, Non-Ferrous Metals, Plastic, Metal Cutting Type Thin Metal, Wood Cutting Type Not Applicable, Cut Width 0.11 in, Tip Material Carbide, Hook Angle 5 Degrees , Tooth Grind TCG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.