This item is Discontinued.

Norton Abrasives Conditioning Disc, 5in, 240-360 Grit, PK25 66623333618

Conditioning Disc, 5in, 240-360 Grit, PK25 (Discontinued)

  • Mfr # 66623333618
  • Zoro # G5656655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66623333618
Zoro #
G5656655
UPC #
666233336189
Country of Origin
Mexico

Dimensions

Disc Dia.
5"
Mounting Hole Size
7/8 in

Details

Item
Surface Conditioning Disc
Grit
180-360
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Series
Vortex Rapid Prep
Backing Material
Nylon
Max. RPM
10,000
Attachment Type
7/8 in Arbor Hole
Backing Weight
X
Vacuum Hole Design
No Hole
Color
Blue

Description

Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight X, Grit 180-360, Series Vortex Rapid Prep, Color Blue, Grade Very Fine, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.