This item is Discontinued.

Brady Cable and Wire Label, White/Clear, 1.5 In. B30-233-427

Cable and Wire Label, White/Clear, 1.5 In. (Discontinued)

  • Mfr # B30-233-427
  • Zoro # G5658493
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B30-233-427
Zoro #
G5658493
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1.000 in
Length
3/2 in
Height
1.500 in

Details

Item
Cable and Wire Label
For Use With
Brady BBP31
Material
Brady B-427 Self-Laminating Vinyl
Color
White/Clear
Legend
Blank
Metal Detectable
No
Temp. Range
-40 Degrees to 158 Degrees F

Description

Cable and Wire Label

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.