Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rice Lake Weighing Systems Calibration Weight Set, 10g, Polished 82729TR

Calibration Weight Set, 10g, Polished (Discontinued)

  • Mfr # 82729TR
  • Zoro # G5660681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82729TR
Zoro #
G5660681
UPC #
-
Country of Origin
United States

Details

Calibration Weight Compliance Agency
ASTM
Item - Calibration Weights
Calibration Weight
Nominal Mass
10g
Compliance
ASTM
Calibration Weight Style
Cylinder
Measurement Type
Metric
Number of Pieces
1
Includes
Case, Glove
Weight Style
Screw Knob
Finish
polished
Class
4
Calibration Weight Material
Stainless Steel
Item
Calibration Weight Set
Calibration Weight Class
4
Calibration Certificate
Traceable Report
Material
Stainless Steel

Description

Calibration Weight, Nominal Mass 10g, Calibration Weight Class 4, Calibration Certificate Traceable Report, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.