Business Envelope, White, Paper, PK1000

  • Mfr # QUA90020B

  • Zoro # G5663743


product price:  $82.75
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Opening
Side
Color
White
Material
Paper
Width
9 1/2 in
Height
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QUA90020B
Zoro #
G5663743
UPC #
-
Country of Origin
China

Dimensions

Width
9 1/2 in
Height
4 1/8 in
Envelope Size
#10
Trade Size
#10
Exterior Dimensions
4.13 x 9.5

Details

Item
Business Envelopes
Opening
Side
Color
White
Material
Paper
Closure
Gummed Flap
Envelope Closure
Gummed Flap
Includes
(1) Letter-Size File-Storage Box
Security Tint
No
Basis Weight
24 lb Bond
Flap Type
Commercial
Finish
Wove
Features
Diagonal Seam—24 lb Bond weight paper stock.
Seam Type
Diagonal
Weight
13.5 lbs
Exterior Material(s)
Paper Stock

Description

Business Envelopes, Color White, Envelope Closure Gummed Flap, Envelope Size #10, Height 4 1/8 in, Width 9 1/2 in, Material Paper, Security Tint No, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.