Sanding Belt, Coated, 3/4" W, 18" L, 60 Grit, Medium, Zirconia Alumina, R823P Bluefire, Blue (Discontinued)
- Mfr # 66623373762
- Zoro # G5664032
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66623373762
Zoro #
G5664032
UPC #
-
Country of Origin
United States
Dimensions
Width
3/4 in
Length
18 in
Details
Item
Abrasive Belt
Abrasive Type
Coated
Grit
60
Grade
Medium
Abrasive Material
Zirconia Alumina
Series
R823P BlueFire
Color
Blue
Backing Weight
X
Backing Material
Polyester
Description
Abrasive Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Grit 60, Series R823P BlueFire, Grade Medium, Backing Material Polyester, Backing Weight X, Color Blue, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.