This item is Discontinued.

Imation CD-R Disc, 700 MB, 80 min, 52x, PK50 IMN17304

CD-R Disc, 700 MB, 80 min, 52x, PK50 (Discontinued)

  • Mfr # IMN17304
  • Zoro # G5664364
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IMN17304
Zoro #
G5664364
UPC #
051122173042
Country of Origin
Taiwan, Province of China

Details

Item
CD-R Disc
Capacity
700 MB
Speed
52x
Color
Matte White
Packaging
Spindle
Surface Type
Inkjet Printable
Time
80 min

Description

CD-R Disc, Capacity 700 MB, Time 80 min, Speed 52x, Packaging Spindle, Surface Type Inkjet Printable, Color Matte White, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.