#3-48 Socket Head Cap Screw, Socket, Zinc Plated Steel, 5/8 in Length, 100 PK

  • Mfr # U07001.009.0062

  • Zoro # G5665782


product price:  $14.89
/pk 100, $0.15/ea

Key Features

Socket Head
Hex Drive
Material
Steel
Finish
Zinc Plated
Drive Size
5/64 in
Tensile Strength
170,000 psi
Standards
ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U07001.009.0062
Zoro #
G5665782
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#3-48
Screw Length
5/8 in
Drive Size
5/64 in
Vented Hole Size
Not Vented
Thread Length
5/8 in
Head Height
0.099 in
Min. Thread Length
5/8 in
Minimum Thread Length
5/8 in
Head Diameter
0.187 in
Length
5/8 in
Dia./Thread Size
#3-48
Head Dia.
0.1875 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
170,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Thread Style
Fully Threaded
Temp. Range
-65 Degrees F to 300 Degrees F
Rockwell Hardness
C37 to C45
Fastener Thread Type
UNC (Coarse)
Thread Direction
Right Hand
Thread Type
Coarse
Dimensional Standards
ASME B18.3
Minimum Temperature
-65 Degrees F
Material Type
Steel
Finish Type
Zinc Plated
Maximum Temperature
300 Degrees F
Pack Size
Small Pack
Material Grade
Alloy Steel
Basic Material
Steel
Min. Tensile Strength
170,000 psi
Screw Style
Socket Head Cap Screw
Fastener Finish
Zinc Plated
Screw Head Type
Cylindrical
Fastener Industry Standards
ASME B18.3

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/64 in, Material Alloy Steel, Finish Zinc Plated, Thread Size #3-48, Minimum Thread Length 5/8 in, Fastener Length 5/8 in, Head Height 0.099 in, Head Diameter 0.187 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products