Convolute Whl, Deburring 12in.x1in., PK2 (Discontinued)
- Mfr # 66261018908
- Zoro # G5666656
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261018908
Zoro #
G5666656
UPC #
662610189089
Country of Origin
Mexico
Dimensions
Diameter
12 in
Width
1 in
Details
Style
Deburring
Arbor Hole
5 in
Abrasive Material
Silicon Carbide
Density
Hard (9)
Grade
Medium
Series
1000 Long Life
Application
For Deburring, Blending and Final Finishing
Max. RPM
3000
Item
Convolute Wheel
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Grade Medium, Series 1000 Long Life, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.