This item is Discontinued.

Norton Abrasives Unified Wheel, 3in dia.x1/4inWx1/4in, PK40 66261014909

Unified Wheel, 3in dia.x1/4inWx1/4in, PK40 (Discontinued)

  • Mfr # 66261014909
  • Zoro # G5667471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66261014909
Zoro #
G5667471
UPC #
662610149090
Country of Origin
Mexico

Dimensions

Diameter
3 in
Width
1/4 in
Mounting Size
1/4 in

Details

Style
Light Deburring and Blending
Mounting Type
Arbor Hole
Abrasive Material
Aluminum Oxide
Density
Medium (6)
Grade
Medium
Series
Rapid Blend
Color
Tan
Max. RPM
18,000
Item
Unified Wheel

Description

Unified Wheel, Abrasive Material Aluminum Oxide, Grade Medium, Series Rapid Blend, Color Tan, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.