Class 8.8, M27-3.00 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 5 PK

  • Mfr # M01010.270.0100

  • Zoro # G5668171


product price:  $71.49
/pk 5, $14.30/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M27-3.00
Head Width
41 mm
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M01010.270.0100
Zoro #
G5668171
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M27-3.00
Fastener Length
100 mm
Head Width
41 mm
Head Height
17 mm
Min. Thread Length
100 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Tensile Strength
120,350 psi
Fastener Industry Standards
DIN 933
Proof Load
580 N/sq mm
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
HRC22
Thread Type
Coarse
Threadlocker Maximum Temperature
3 mm
Dimensional Standards
DIN 933
Threadlocker Minimum Temperature
M27-3.00
Minimum Temperature
-58 Degrees F
Globally Sourced
Globally Sourced
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M27-3.00, Fastener Length 100 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 100 mm, Head Height 17 mm, Head Width 41 mm, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products