This item is Discontinued.

Gepco Comm Cable, Shielded, 18/2, 1000 Ft. HBS182.41.10

Comm Cable, Shielded, 18/2, 1000 Ft. (Discontinued)

  • Mfr # HBS182.41.10
  • Zoro # G5670095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBS182.41.10
Zoro #
G5670095
UPC #
-
Country of Origin
United States

Dimensions

Conductor Size - Data Cable
18 AWG
Length
1000 ft.
Nominal Outside Dia.
0.236 in
Spool Length
1000 ft
Conductor Size
18 AWG

Details

Item
Multi-Conductor
Shielded
Yes
Number of Conductors
2
Solid / Stranded
Stranded
Jacket Color
Gray
Jacket Material
PVC
Standards
TIA-455-82-B, Type CM/CL3
Shielded / Unshielded
Shielded
Application
Wet Locations Inside Conduit, Indoor/Outdoor Use, Speaker Interconnections, General Purpose Audio, Communications and Power-Limited Circuits
Cable Sub-Category
Multi-Conductor
NEC Article
725
Temp. Range
-4 Degrees to 176 Degrees F
Jacket Material - Wire and Cable
PVC
Shielding Material
Foil
Insulation Material
PVC

Description

Multi-Conductor, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Yes, Shielding Material Foil, Number of Conductors 2, Application Wet Locations Inside Conduit, Indoor/Outdoor Use, Speaker Interconnections, General Purpose Audio, Communications and Power-Limited Circuits, Standards TIA-455-82-B, Type CM/CL3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.