File Folders 8-1/2" x 11", 1/3-Cut Tab, White, Pk100

  • Mfr # PFX15213WHI

  • Zoro # G5672721


product price:  $41.79
/pk 100, $0.42/ea

Key Features

Width
11.63 in
Color
White
Material
Card Stock
Size
Letter
Tab Cut
1/3-Cut
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PFX15213WHI
Zoro #
G5672721
UPC #
078787023048
Country of Origin
Mexico

Dimensions

Width
11.63 in
Size
Letter
Sheet Size
8 1/2" Width x 14" Length
Height
9-1/2 in
File Size
Letter
Thickness
11 pt.
File Folder Size Type
Letter
File Folder Height
9.5"
File Folder Width
11.63"
Overall Width
11 in
Paper Size
Letter

Details

Item
File Folder
Color
White
Material
Card Stock
Tab Cut
1/3-Cut
Tab Position
Assorted
Features
Acid-free
Recycled Content
0.1
Sheet Standard
Letter
Number of Plys
1
Tab Location
Top
Assembly Required
No
File Folder Material
11-pt Stock
File Tab Style
Top Tab
File Tab Material
11-pt Stock
File Folder Color
White
File Tab Position
Assorted
File Tab Color
White
File Tab Cut
1/3-Cut
Product Type
File Folders
Tab Type
Top Tab
Tab Material
Card Stock
Tab Color
White

Description

Double your options-two-tone color reverses to double the number of available colors. Various bright colors make color-coding easy for faster filing and retrieval. Interior is a lighter shade than exterior making top tabs easier to see, preventing misfiling. 11 pt. stock.
  • Two-tone color reverses to double the number of available colors.
  • Various bright colors make color-coding easy.
  • Interior is a lighter shade than exterior making top tabs easier to see, preventing misfiling.
  • 11 pt. stock.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.