This item is Discontinued.

Bulwark Flame-Resistant Coverall, Red, 48 CMD4RDLN48

Flame-Resistant Coverall, Red, 48 (Discontinued)

  • Mfr # CMD4RDLN48
  • Zoro # G5673071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMD4RDLN48
Zoro #
G5673071
UPC #
635062253790
Country of Origin
Unknown

Dimensions

Size
48
Fits Waist Size
48"
Fits Chest Size
48"
Sleeve Length
35"

Details

Item
Flame-Resistant Coverall
Color
Red
Material
48% Modacrylic/37% Lyocell/15% Para-Aramid
Fabric Weight
5.8 oz
Inseam
32-1/2"
Closure Type
Zipper
ATPV Rating
5.7 cal/cm2
Cuff Style
Snap Closure
Standards
NFPA 2112
Number of Pockets
7

Description

ATPV Rating 5.7 cal/cm2, Closure Type Zipper, Color Red, Fabric Weight 5.8 oz, Inseam 32-1/2 In., Flame-Resistant Coverall, Size 48, Sleeve Length 35 In., Standards NFPA 2112

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.