Standard Dowel Pin, 3/32 in Nominal Dia, 3/4 in L, 316 Stainless Steel, 100 PK

  • Mfr # U55580.009.0075

  • Zoro # G5673687


product price:  $39.29
/pk 100, $0.39/ea

Key Features

Pin Type
Standard
Pin Style
Unhardened Ground
System of Measurement
Inch
Pin Diameter
0.0937 in
Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U55580.009.0075
Zoro #
G5673687
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
0.0937 in
Nominal Diameter
3/32 in
Shank Length
3/4 in
Overall Length
3/4"
Outside Diameter Tolerance
+0.00015/+0.00035 in
Shank Length Tolerance
+/-0.010 in

Details

Item
Dowel Pin
Pin Type
Standard
Pin Style
Unhardened Ground
System of Measurement
Inch
Material
316 Stainless Steel
Finish
Plain
Meets
ASME B18.8.2
Standards
ASME B18.8.2
Manufacturer Location
Globally Sourced
Material Quality Standards
AISI 316

Description

Dowel Pin,SS,3/32 in dia,0.75 in L,PK100, Pin Type Standard, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Pin Diameter 3/32 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +0.00015/+0.00035 in, Thread Size Not Applicable, Rockwell Hardness Not Applicable, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 3/4 in, System of Measurement Inch, Nominal Diameter 3/32 in, Standards ASME B18.8.2, Grip Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.