Standard Dowel Pin, 1/16 in Nominal Dia, 1/4 in L, 316 Stainless Steel, 100 PK

  • Mfr # U55580.006.0025

  • Zoro # G5673739


product price:  $35.35
/pk 100, $0.35/ea

Key Features

Pin Type
Standard
Pin Style
Unhardened Ground
System of Measurement
Inch
Pin Diameter
0.0625 in
Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U55580.006.0025
Zoro #
G5673739
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
0.0625 in
Nominal Diameter
1/16 in
Shank Length
1/4 in
Overall Length
1/4"

Details

Item
Dowel Pin
Pin Type
Standard
Pin Style
Unhardened Ground
System of Measurement
Inch
Material
316 Stainless Steel
Finish
Plain
Meets
ASME B18.8.2
Standards
ASME B18.8.2
Manufacturer Location
Globally Sourced
Material Quality Standards
AISI 316

Description

Dowel Pin,SS,1/16 in dia,0.25 in L,PK100, Pin Type Standard, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Pin Diameter 1/16 in, Product Type Dowel Pin, Shank Length 1/4 in, System of Measurement Inch, Nominal Diameter 1/16 in, Standards ASME B18.8.2, Material Quality Standards AISI 316, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.