Standard Dowel Pin, 5/8 in Nominal Dia, 1-1/2 in L, 18-8 Stainless Steel, 5 PK

  • Mfr # U51580.062.0150

  • Zoro # G5673827


product price:  $76.59
/pk 5, $15.32/ea
Free Shipping & Returns

Key Features

Pin Type
Standard
Pin Style
Unhardened Ground
System of Measurement
Inch
Pin Diameter
5/8 in
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U51580.062.0150
Zoro #
G5673827
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5/8 in
Nominal Diameter
5/8 in
Shank Length
1-1/2 in
Overall Length
1-1/2"
Shank Length Tolerance
+/-0.010 in
Outside Diameter Tolerance
+0.0001/+0.0003 in

Details

Item
Dowel Pin
Pin Type
Standard
Pin Style
Unhardened Ground
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Meets
ASME B18.8.2
Manufacturer Location
Globally Sourced

Description

Dowel Pin,SS,5/8 in dia,1 1/2 in L,PK5, Pin Type Standard, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pin Diameter 5/8 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +0.0001/+0.0003 in, Thread Size Not Applicable, Rockwell Hardness Not Applicable, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 1 1/2 in, System of Measurement Inch, Nominal Diameter 5/8 in, Grip Length Not Applicable, Material Quality Standards Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.