Standard Dowel Pin, 1/2 in Nominal Dia, 3/4 in L, 18-8 Stainless Steel, 10 PK
Mfr # U51580.050.0075
Zoro # G5673930
product price:Â $43.69
/pk 10, $4.37/eaKey Features
Pin Type
Standard
Pin Style
Unhardened Ground
System of Measurement
Inch
Pin Diameter
1/2 in
Material
18-8 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
U51580.050.0075
Zoro #
G5673930
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1/2 in
Nominal Diameter
1/2 in
Shank Length
3/4 in
Overall Length
3/4"
Details
Item
Dowel Pin
Pin Type
Standard
Pin Style
Unhardened Ground
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Meets
ASME B18.8.2
Standards
ASME B18.8.2
Material Quality Standards
AISI 304
Manufacturer Location
Globally Sourced
Description
Dowel Pin,SS,0.5 in dia,0.75 in L,PK10, Pin Type Standard, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pin Diameter 1/2 in, Product Type Dowel Pin, Shank Length 3/4 in, System of Measurement Inch, Nominal Diameter 1/2 in, Standards ASME B18.8.2, Material Quality Standards AISI 304, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.