1 PK
- Mfr # 50412A
- Zoro # G922982825
product price:
$
18.99
/ea
Key Features
Length
8.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50412A
- Zoro #
- G922982825
- UPC #
- 816914021709
- Country of Origin
- China
Dimensions
- Length
- 8.2 in
Description
The Neiko 50412A Roll Pin Assortment Set comes in a handy, lightweight compartmentalized storage case for easy identification and portability. The nuts are sorted out by common sizes ranging from big too small to ensure there is a pin for any type of situation. There are 315 pieces so you will never run out of replacement parts. The pins are constructed of super strong spring steel to ensure strength is never compromised. This is the perfect set to add to any home garage or for professionals. Sizes below (diameter x length): 1/16” x 3/16” (10 Pieces) 1/16” x 0.75 in (10 Pieces) 1/16” x 5/16” (10 Pieces) 5/64” x 0.25 in (10 Pieces) 5/64” x 0.5 in (10 Pieces) 5/64” x 1” (10 Pieces) 3/32” x 5/8” (10 Pieces) 3/32” x 1” (10 Pieces) 3/32” x 1-0.25 in (10 Pieces) 1/8” x 5/8” (15 Pieces) 1/8” x 1” (15 Pieces) 1/8” x 1-0.25 in (15 Pieces) 5/32” x 5/8” (10 Pieces) 5/32” x 1” (10 Pieces) 5/32” x 1-0.5 in (10 Pieces) 3/16” x 5/8” (15 Pieces) 3/16” x 1” (15 Pieces) 3/16” x 1-0.25 in (15 Pieces) 7/32” x 5/8” (10 Pieces) 7/32” x 1-0.25 in (10 Pieces) 7/32” x 1-0.75 in (10 Pieces) 0.25 in x 5/8” (10 Pieces) 0.25 in x 1-0.25 in (10 Pieces) 0.25 in x 1-0.75 in (10 Pieces) 5/16” x 0.75 in (10 Pieces) 5/16” x 1-0.5 in (10 Pieces) 5/16” x 2” (10 Pieces) 0.375 in x 0.75 in (5 Pieces) 0.375 in x 1-0.5 in (5 Pieces) 0.375 in x 2” (5 Pieces)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.