Spiral Flute Tap, #10-24, Modified Bottoming, UNC, 3 Flutes, TiCN

  • Mfr # 1752408

  • Zoro # G5673936


product price:  $43.29
/ea

Key Features

Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1752408
Zoro #
G5673936
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-3/8"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
7/8"
Tap Thread Size
#10-24
Pitch Diameter Limit
H3
75% Thread Drill Size
#25
Shank Length
1 1/2 in
Square Size
0.1520 in
55% Thread Drill Size
#21
Drill Bit Size
0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in
Thread Size
#10-24
65% Thread Drill Size
#23
Size
#10

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Finish
TiCN
Tap Grouping
Tap
List Number
313
Thread Direction
Right Hand
Standards
ANSI
Number of Pieces
1
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
313
Primary Material Application ISO Code
H, M, P3
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Thread Standard
UNC
Secondary Material Application ISO Code
H, M, P, S
Threads per Inch
24
Material Grade - Machining
VC-10
Helix Angle
15 Degrees
Coolant Fed
Non-Coolant Through
Extended Neck
No
Thread Limit
H3
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Measurement System
Pipe

Description

Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, Powdered Metal, V, Thread Length 21/64 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.