Zoro Homepage
This item is Discontinued.
Norton Abrasives Quick Change Disc, 3In, 36Grit, PK5 66623341072

Quick Change Disc, 3In, 36Grit, PK5 (Discontinued)

  • Mfr # 66623341072
  • Zoro # G5674313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623341072
Zoro #
G5674313
UPC #
-
Country of Origin
United States

Dimensions

Disc Dia.
3"

Details

Item
Quick Change Disc
Attaching System
Turn-On/Off
Grit
36
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Series
R766
Backing Material
Polyester
Backing Weight
Y
Max. RPM
20,000
Color
Green
Attachment Type
Turn-On/Off

Description

Quick Change Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Grade Extra Coarse, Grit 36, Series R766, Color Green, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.