Standard Dowel Pin, 5/16 in Nominal Dia, 2 in L, Steel, 5 PK

  • Mfr # U39080.031.0200

  • Zoro # G5675087


product price:  $3.29
/pk 5, $0.66/ea

Key Features

Pin Type
Standard
Pin Style
Hardened Ground
System of Measurement
Inch
Pin Diameter
0.3125 in
Nominal Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U39080.031.0200
Zoro #
G5675087
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
0.3125 in
Nominal Diameter
5/16 in
Shank Length
2 in
Overall Length
2"

Details

Item
Dowel Pin
Pin Type
Standard
Pin Style
Hardened Ground
System of Measurement
Inch
Material
Steel
Rockwell Hardness
C60
Material Grade/Class
Ungraded
Finish
Plain
Meets
ASME B18.8.2
Single Shear Strength
10,000 lb
Manufacturer Location
Globally Sourced

Description

Dowel Pin,Steel,0.3125 in dia,2 in L,PK5, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 5/16 in, Rockwell Hardness C60, Single Shear Strength 10,000 lb, Product Type Dowel Pin, Shank Length 2 in, System of Measurement Inch, Nominal Diameter 5/16 in, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.