Standard Dowel Pin, 3/16 in Nominal Dia, 1-1/4 in L, Steel, 5 PK

  • Mfr # U39080.018.0125

  • Zoro # G5675251


product price:  $2.15
/pk 5, $0.43/ea

Key Features

Pin Type
Standard
Pin Style
Hardened Ground
System of Measurement
Inch
Pin Diameter
0.1875 in
Nominal Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U39080.018.0125
Zoro #
G5675251
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
0.1875 in
Nominal Diameter
3/16 in
Shank Length
1-1/4 in
Overall Length
1-1/4"

Details

Item
Dowel Pin
Pin Type
Standard
Pin Style
Hardened Ground
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Rockwell Hardness
C60
Meets
ASME B18.8.2
Single Shear Strength
3,600 lb
Manufacturer Location
Globally Sourced

Description

Dowel Pin,,0.1875in dia,1.25in L,PK5, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/16 in, Rockwell Hardness C60, Single Shear Strength 3,600 lb, Product Type Dowel Pin, Shank Length 1 1/4 in, System of Measurement Inch, Nominal Diameter 3/16 in, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.