Press Fit Dowel Pin, 1/2 in Nominal Dia, 2-1/2 in L, Steel, 5 PK
Mfr # U39078.050.0250
Zoro # G5675376
product price:Â $10.45
/pk 5, $2.09/eaKey Features
Pin Type
Press Fit
Pin Style
Hardened Ground
System of Measurement
Inch
Pin Diameter
1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
U39078.050.0250
Zoro #
G5675376
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1/2 in
Nominal Diameter
1/2 in
Shank Length
2-1/2 in
Overall Length
2-1/2"
Outside Diameter Tolerance
+0.0009/+0.0011 in
Shank Length Tolerance
+/-0.010 in
Details
Item
Dowel Pin
Pin Type
Press Fit
Pin Style
Hardened Ground
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Meets
ASME B18.8.2
Rockwell Hardness
C60
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.8.2
Description
Dowel Pin,Steel,0.5 in dia,2.5 in L,PK5, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/2 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +0.0009/+0.0011 in, Thread Size Not Applicable, Rockwell Hardness C60, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 2 1/2 in, System of Measurement Inch, Nominal Diameter 1/2 in, Grip Length Not Applicable, Material Quality Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.