Standard Dowel Pin, 3/8 in Nominal Dia, 3/4 in L, Steel, 50 PK

  • Mfr # U39078.037.0075

  • Zoro # G5675489


product price:  $37.99
/pk 50, $0.76/ea

Key Features

Pin Type
Standard
Pin Style
Hardened Ground
System of Measurement
Inch
Pin Diameter
0.375 in
Nominal Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U39078.037.0075
Zoro #
G5675489
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
0.375 in
Nominal Diameter
3/8 in
Shank Length
3/4 in
Overall Length
3/4"
Shank Length Tolerance
+/-0.010 in
Outside Diameter Tolerance
+0.0009/+0.0011 in

Details

Item
Dowel Pin
Pin Type
Standard
Pin Style
Hardened Ground
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Meets
ASME B18.8.2
Rockwell Hardness
C50
Standards
ASME B18.8.2
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.8.2

Description

Dowel Pin,Steel,3/8in dia,0.75in L,PK50, Pin Type Mil Spec Oversized, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/8 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +0.0009/+0.0011 in, Thread Size Not Applicable, Rockwell Hardness C50, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 3/4 in, System of Measurement Inch, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Grip Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.