This item is Discontinued.

Norton Abrasives Convolute Wheel, Deburring 6in.x1in., PK3 69957397884

Convolute Wheel, Deburring 6in.x1in., PK3 (Discontinued)

  • Mfr # 69957397884
  • Zoro # G5675521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69957397884
Zoro #
G5675521
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
6"
Width
1"

Details

Style
Deburring
Arbor Hole
1"
Abrasive Material
Aluminum Oxide
Density
Hard (7)
Grade
Medium
Series
1000 Long Life
Application
For Deburring, Blending and Final Finishing
Item
Convolute Wheel
Max. RPM
6000

Description

Convolute Wheel, Abrasive Material Aluminum Oxide, Grade Medium, Series 1000 Long Life, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.