Standard Dowel Pin, 1/4 in Nominal Dia, 3/4 in L, Steel, 100 PK
Mfr # U39078.025.0075
Zoro # G5675601
product price:Â $32.89
/pk 100, $0.33/eaKey Features
Pin Type
Standard
Pin Style
Hardened Ground
System of Measurement
Inch
Pin Diameter
1/4 in
Nominal Diameter
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U39078.025.0075
Zoro #
G5675601
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1/4 in
Nominal Diameter
1/4 in
Shank Length
3/4 in
Overall Length
3/4"
Outside Diameter Tolerance
+0.0009/+0.0011 in
Shank Length Tolerance
+/-0.010 in
Details
Item
Dowel Pin
Pin Type
Standard
Pin Style
Hardened Ground
System of Measurement
Inch
Material
Steel
Rockwell Hardness
C50
Material Grade/Class
Ungraded
Finish
Plain
Meets
ASME B18.8.2
Standards
ASME B18.8.2
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.8.2
Description
Dowel Pin,,0.25in dia,0.75in L,PK100, Pin Type Mil Spec Oversized, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/4 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +0.0009/+0.0011 in, Thread Size Not Applicable, Rockwell Hardness C50, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 3/4 in, System of Measurement Inch, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Grip Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.