Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Milk Pump Motor, 3-Phase, 1 HP, 208-230/460, 3450 Nameplate RPM, 56HCZ Frame B595

Milk Pump Motor, 3-Phase, 1 HP, 208-230/460, 3450 Nameplate RPM, 56HCZ Frame (Discontinued)

  • Mfr # B595
  • Zoro # G5678504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B595
Zoro #
G5678504
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 3/16 in
Overall Length
12 3/16 in
Length Less Shaft
10 in
Shaft Dia.
5/8 in

Details

Item
Milk Pump Motor
Motor Design
3-Phase
Phase
3
HP
1
RPM Range
3001-3600
Voltage
208-230/460
Frame
56HCZ
Motor Service Factor
1.00
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Nonventilated
Nameplate RPM
3450
Motor Application
Farm Duty
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal or Vertical Shaft Down
Motor Mounting Type
Rigid Base
Motor Sub Application
Milk Pump
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Standards
UL Recognized (E44549), CSA Certified (LR4642)
Frame Material
Rolled steel
Motor Efficiency Group
Standard Efficient
Nominal Efficiency
81%
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Full Load Amps
3.3-3.2/1.6
Hz
60
Includes
Stainless Steel Shaft
Max. Ambient Temperature
40 Degrees C
Finish
Black
Ins. Class
B
Duty
Continuous
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Application
Farm Duty Milk Pump Motor

Description

Milk Pump Motor, 3 Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 3450, Voltage 208-230/460, Full Load Amps 3.3-3.2/1.6, 56HCZ Frame, 60 Hz, Motor Service Factor 1.00, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal or Vertical Shaft Down, Motor Frame Material Rolled Steel, Finish Black, Shaft Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.