Open Head Transport Drum, Steel, 55 gal, Unlined, Black

  • Mfr # CQ5504

  • Zoro # G5681453


product price:  $250.99
/ea
Free Shipping & Returns

Key Features

Drum Item
Transport Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
55 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CQ5504
Zoro #
G5681453
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
23 in
Material Thickness
(2) 0.037 in
Overall Height
34 1/4 in
Inside Dia.
22.5 in
Bottom Thickness
0.04 in
Bottom Inside Diameter
22 1/2 in
Top Thickness
0.05 in
Body Thickness
0.9 mm
Top Outside Diameter
23 in
Inside Height
32 3/4 in

Details

Drum Item
Transport Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
55 gal
Lined/Unlined
Unlined
Drum Interior Coating
Rust Inhibitor
Drum Color
Black
UN Rating Solid
1A2/Y425/S
UN Rating Liquid
1A2/Y1.2/100
Gauge
18/20/20
Weight
38 lb
Drum Lid Closure
Bolt Ring
Packing Group
II and III of Hazardous Materials
Load Capacity
935 lb
For Use With
Packing Group II and III of Hazardous Materials
Gasket Material
EPDM
Standards
UN Certified
Drum Lid Color
White
Drum Cover Color
White
Item
Transport Drum
Includes
Lug, Bolt, EPDM Gasket, Nut
Color
Black with White Cover
Bottom Material Gauge
20 ga
Hazardous Materials Packing Group
II, III
Body Color
Black
Empty Container Weight
38 lb
Number of Rolling Hoops
3
Closing Ring Material
Steel
Weight Capacity
935 lb
Volume Capacity
55 gal
Interior Lining
Unlined with Rust Inhibitor
Drum Message Text
None
UN Rating Liquids
1A2/Y1.2/100
Seal Material
EPDM Rubber
For Drum Capacity
55 gal
Number of Bung Holes
0
Drum Type
Transport
Handle Style
No Handle
Top Material Gauge
18 ga
Resistance Properties
UV Resistant
Body Material Gauge
20 ga
Cover Material
Carbon Steel
Cover Color
White
UN Rating Solids
1A2/Y425/S
Drum Closure
Bolt Ring
For Holding
Chemicals, Detergents, Inks, Lubricants and More without Rust Formation
Drum Material
Steel
Features
Bolt Ring Closure
FDA Compliant
Not FDA Compliant

Description

Transport Drum, Body Color Black, Body Material Gauge 20 ga, Body Thickness 0.9 mm, Bottom Material Gauge 20 ga, Closing Ring Material Steel, Cover Color White, Cover Material Carbon Steel, Drum Closure Bolt Ring, Drum Head Type Open Head, Interior Lining Unlined with Rust Inhibitor, Number of Bung Holes 0, Overall Height 34 1/4 in, Top Material Gauge 18 ga, Top Outside Diameter 23 in, UN Rating Liquids 1A2/Y1.2/100, UN Rating Solids 1A2/Y425/S, Volume Capacity 55 gal, Drum Message Text None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.