This item is Discontinued.

Norton Abrasives Convolute Wheel, Deburring 8in.x1in., PK3 66261055209

Convolute Wheel, Deburring 8in.x1in., PK3 (Discontinued)

  • Mfr # 66261055209
  • Zoro # G5681803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261055209
Zoro #
G5681803
UPC #
662610552098
Country of Origin
Mexico

Dimensions

Diameter
8"
Width
1"

Details

Style
Deburring
Arbor Hole
3"
Abrasive Material
Aluminum Oxide
Density
Medium (6)
Grade
Medium
Series
1000
Max. RPM
4500
Item
Convolute Wheel
Application
For Deburring, Blending and Final Finishing

Description

Convolute Wheel, Abrasive Material Aluminum Oxide, Grade Medium, Series 1000, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.