Painter's Tape, 48 mm W x 55 m L, 7.3 mil Thick, Tan, Rubber Adhesive, 24 PK

  • Mfr # 501+

  • Zoro # G5682652


product price:  $449.99
/pk 24, $18.75/ea
Free Shipping & Returns

Key Features

Tape Color
Tan
Tape Length
55 m
Tape Width
48 mm
Material
Adhesive: Rubber; Backing: Crepe Paper
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
501+
Zoro #
G5682652
UPC #
00051115647765
Country of Origin
United Kingdom

Dimensions

Tape Length
55 m
Tape Width
48 mm
Tape Thickness
7.3 mil
Metric Tape Width
48 mm
Imperial Tape Width
1.9 in
Metric Tape Length
55 m
Imperial Tape Length
60 yd
Diameter
5.35 in

Details

Item
Painter's Tape
Tape Color
Tan
Material
Adhesive: Rubber; Backing: Crepe Paper
Tape Adhesive
Rubber
Tape Elongation
10 %
Performance Temperature
Up to 300 Degrees F
Tape Adhesive Strength
28 oz/in
Tape Tensile Strength
26 lb/in
Clean Removal Time
Not Rated
Tape Shape
Continuous Roll
Type
Specialty High Performance
Min. Tape Performance Temp.
Not Rated
Tape Backing Material
Crepe Paper
Standards
ASTM, ASTM D330, ASTM D3652, ASTM D3759
Series
501+
Max. Tape Performance Temp.
200 Degrees F
Rolls/Case
24
Number of Adhesive Sides
1
Tape Sub-Type
Multi-Surface Painter's Tape
Temperature Range
Up to 300 Degrees F
Product Form
Continuous Roll
Tape Brand
3M(TM)
Adhesion to Steel
36 oz/in
Tape Adhesive Format
Single-Sided
Common Industry
Assembly and Manufacturing, Automotive, Construction, Warehouse
Specifications Met
ASTM
Maximum Tape Performance Temperature
300 Degrees F
Brand and Series
3M 501+
Surface Compatibility
ABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Rubber
Tape Resistance Properties
Heat-Resistant, Humidity-Resistant
Tape Backing Construction
Paper
Tape Adhesive Material
Rubber
Environment
Indoor
Tape Type
Painter's Tape

Description

Adhesion to Steel 36 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Applicable, Common Industry Assembly and Manufacturing, Automotive, Construction, Warehouse, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 300 Degrees F, Continuous Roll, Series 501+

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.