This item is Discontinued.

Reebok Athletic Style Work Shoes, Stl, Mn, 8M, PR RB1972-8M

Athletic Style Work Shoes, Stl, Mn, 8M, PR (Discontinued)

  • Mfr # RB1972-8M
  • Zoro # G5683675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB1972-8M
Zoro #
G5683675
UPC #
690774291171
Country of Origin
China

Dimensions

Heel Height
Less Than 1/2 in
Size
8
Footwear Width
M

Details

Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Textured and Siped
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Better
Chemical Resisting Sole
Yes
Liner Material
Nylon Mesh
Mark II Slip Test Results- Dairy Tile Wet
0.73
Non-Marking Sole
No
Shank Material
Steel
Toe Type
Steel
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Mark II Slip Test Results- Dairy Tile Dry
1.03
Upper Material Description
Leather
Style Number
1972
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Completely Non Metallic
No
Insulated
No
Chain Saw Cut Resistant
No
Max. Heat Rating
90 Degrees F
Footwear Construction Type
Cemented
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Electrical Hazard Rated
No
Removable Insole
Yes
Standards
F2413-11, CSA Z195-09
Static Dissipative
Yes
Gender
Men's
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
0.11
Footwear Style
Athletic Shoe
Item
Athletic Work Shoes
Puncture Resistant Insole
No
Metatarsal Guard
No
Waterproof
No
Color
Brown
Footwear Shank Type
None
Ninety Degree Heel
No
Closure Type
Tie
Resists
Oils, Slips
Upper Material
Suede

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Brown, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number 1972, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.