Quick Disconnect Fitting, Barb, 3/8, Brass

  • Mfr # 80195-08

  • Zoro # G5685321


product price:  $27.99
/ea

Key Features

Interchange Type
Universal
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Female
Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80195-08
Zoro #
G5685321
UPC #
-
Country of Origin
United States

Dimensions

Hose Fitting Size
1/2 in
Coupling Size
3/8 in
Thread Size
1/2" -14
Overall Length
2 1/2 in
Body Size - Quick Connect Air Couplings
3/8 in
Max. Outside Dia.
1 1/8 in

Details

Item
Quick Connect Hose Coupling
Interchange Type
Universal
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Female
Connection Type
NPTF
Finish/Coating
Nickel Plated
Max. Flow Rate
595 lpm
Coupling Locking Type
Sleeve
Seal Material
Nitrile
Includes Valve
Yes
Color
Silver
Temp. Range
0 Degrees to 160 Degrees F
Includes
Nickel-Plated Brass, Stainless Steel Locking Balls, Protected Seal
Application
Compressed Air Systems, Air Tools
Barbed
No
Max. Working Pressure @ 70 F
250 psi
For Use With
Compressed Air Systems
Valve Type
Poppet

Description

The AIGNEP USA - 80195-08 is a quick connect hose coupling for use in compressed air systems and with air tools. Provides a quick connect/disconnect coupling using a sleeve locking mechanism and provides a sealed, leak-resistant joint. The coupling is constructed primarily of brass with nickel plating and features a poppet valve to control air flow during connection and disconnection, is rated for a maximum working pressure of 250 psi and has a rated flow capacity of up to 595 liters per minute. It is compatible with specified universal interchange standards for hose/coupling connections. Is for use with compressed air systems (as specified in its operating parameters).

Key Features:

  • Body and coupling size of 3/8 in, with a hose fitting size of 1/2 in and female hose fitting gender.
  • Connection type specified as NPTF with a 1/2"-14 thread size.
  • Features a brass body with a nickel-plated finish.
  • Includes stainless steel locking balls and a protected seal made of nitrile material.
  • Designed for applications involving compressed air systems and air tools.
  • Valve type: Poppet, included for flow control.
  • Is rated for operation within 0°F to 160°F.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.