This item is Discontinued.

Zoro Select File Folders 8-1/2" x 11", Straight Tab, Manila, Pk10 PFX13175

File Folders 8-1/2" x 11", Straight Tab, Manila, Pk10 (Discontinued)

  • Mfr # PFX13175
  • Zoro # G5685443
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PFX13175
Zoro #
G5685443
UPC #
078787131750
Country of Origin
United States

Dimensions

Width
11 in
Expanded Width
2 in
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
8 1/2 in
File Size
Letter
Thickness
18 pt
Folder Size
Letter
Paper Size
Letter
Overall Width
11 in

Details

Item
Classification Folder
Color
Manila
Tab Type
End Tab; Top Tab
Material
Manila
Tab Cut
Straight (Cover); 2/5-Cut (Divider)
Tab Position
Center, Right
Divider Color
Manila
Features
Reinforced Rip Proof Tape Gussets
Includes
Tabs
Number of Fasteners
6
Sheet Standard
Letter
Assembly Required
No
Fastener Capacity
2";1"
Fastener Location
Cover;Divider
Total Number of Fasteners
6
Divider Fastener Capacity
1 in
Cover Fasteners
2
Divider Material
Manila
Cover Tab Cut
Straight
Total Number of Dividers
2
Cover Fastener Capacity
2"
Cover Tab Style
End Tab
Cover Material
18-pt Manila
Divider Tab Cut
2/5-Cut
Divider Tab Style
Top Tab
Cover Color
Manila
Fasteners per Divider
2
Product Type
File Folders
Tab Location
Top
Number of Dividers
2
Capacity
2 in

Description

File Folders, Size Letter, Straight Tab Cut, Tab Position Center, Right, Height 8 1/2 in, Width 11 in, 2 in Expanded Width, Color Manila, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.