Barrier Post with Belt, Gray, 10 ft Length, 40 in Post Height, No Legend, Satin Chrome
Mfr # QPLUS-1S-S1
Zoro # G5688019
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Basic
Base Material
Metal Alloy
Belt Length
10 ft
Post Material
Metal Alloy
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QPLUS-1S-S1
Zoro #
G5688019
UPC #
-
Country of Origin
China
Dimensions
Post Diameter
2 1/2 in
Belt Length
10 ft
Post Height
40 in
Belt Width
2 in
Base Diameter
14 in
Manufacturer Warranty Length
2 yr
Height Adjustability
Fixed Height
Maximum Overall Height
40 in
Details
Item
Barrier Post with Belt
Base Type
Basic
Base Material
Metal Alloy
Post Material
Metal Alloy
Belt Color
Blue
Color
Gray
Belt Message
None
ADA Compliance
No
Post Finish
Satin Chrome
Includes
Universal Cassette Clip
Finish
Satin Chrome
Number of Belts
1
Base Finish
Satin Chrome
For Use With
Portable Posts
Legend
No Legend
Indoor/Outdoor Usage
Indoor
Description
Barrier Post with Belt, Maximum Overall Height 40 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 10 ft, Belt Width 2 in, Belt Color Blue, Product Type Stanchion, Includes Universal Cassette Clip, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Metal Alloy, Post Finish Satin Chrome, Base Type Basic, Base Diameter 14 in, Base Material Metal Alloy, Base Finish Satin Chrome, ADA Compliance No, Height Adjustability Fixed Height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.